Learn More
Thermo Scientific Chemicals Glassy Carbon Cylindrical Crucible;Vol (ml), 30;Dia (mm), 36;Ht (mm), 45
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Glassy carbon offers:
- Resistance to all wet decomposition agents
- No memory effects (uncontrolled adsorption and release of foreign elements)
- No contamination of analytical samples
- Stability to acid and alkaline melts
- No wetting effect of metal melts
- Good resistance to thermal shock allows rapid heating and cooling times
- Resistive to abrasive wear
- Good electrical conductivity
Specifications
Specifications
| Description | Cylindrical |
| Material | Glassy Carbon |
| Capacity (Metric) | 130 mL |
| Diameter (Metric) Outer | 56mm |
| Height (Metric) | 85mm |
| Product Type | Glassy Carbon Crucible |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.