Learn More
Glassy carbon rod, 7mm (0.28in) dia, type 2
Description
Glassy carbon rod is used as an electrode material in electrochemistry. It is also used as high temperature crucibles. Used as a component of some prosthetic devices. Used electrical conductor ion-selective membrane.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Packaging | Tube |
| Quantity | 50 mm |
| Solubility Information | Insoluble in water. |
| Chemical Name or Material | Glassy carbon rod |
Frequently Asked Questions (FAQs)
Type 1 is a "low temperature" glassy carbon produced by heat treatment at ~ 1,000-2,000°C and consists of discreet fragments of distorted graphene layers. In general, type 1 is less compressible, more resistant to oxidation, and less permeable to gasses. Type 2 is a"high temperature" glassy carbon produced by heat treatment at ~2,500-3,000°C and consists of broken or imperfect fullerene-like nanospheroids encased in a disordered, multilayered graphene matrix. Type 2 usually contains fewer impurities and has higher electrical and thermal conductivity.
Safety and Handling
| EINECSNumber | 231-153-3 |
| RTECSNumber | FF5250100 |
| TSCA | Yes |
| Recommended Storage | Ambient temperatures |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.