Learn More
Description
- Made of B-595 vinyl with permanent adhesive
- With preprinted strips
- Applied to textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes
Specifications
Specifications
| Description | Compatible Surface Types: Powder coated, smooth, textured, rough, irregular, curved |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Orange, White |
| Finish | Gloss |
| Format | Cartridge |
| Material | Vinyl Film (B-595) |
| Product Type | Industrial label maker tape |
| For Use With (Equipment) | GlobalMark Label Maker |
| Size (English) | 100 ft. x 3 in. w/ 0.75 in. stripe |
| Thickness (English) | 0.004 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.