Learn More
Brady™ GlobalMark™ Industrial Tape, Metallized Polyester (B-565)
Shop All Brady Corporation ProductsDescription
- Non-adhesive
- Plotter-cutting shapes and text not allowed with this material
Specifications
Specifications
| Adhesive Type | Non-adhesive |
| Color | Yellow |
| Finish | Gloss |
| Material | Magnetic Polyester (B-509) |
| For Use With (Application) | General and industrial identification |
| Thickness (English) | 0.018 in. |
| Warranty | 5 Years |
| Length (English) | 25 ft. |
| Width (English) | 4 in. |
| Width (Metric) | 101.60 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.