Learn More
Brady™ GlobalMark™ Industrial Tape, Repositionable Vinyl (B-581)
Shop All Brady Corporation ProductsDescription
- Feature special adhesive to easily remove the label and re-apply
- Available in various widths and colors
Specifications
Specifications
| Adhesive Type | Acrylic, Removable |
| Color | White |
| Finish | Gloss |
| Format | Cartridge |
| Material | Repositional Vinyl (B-581) |
| Thickness (English) | 0.005 in. |
| Warranty | 5 Years |
| Length (English) | 100 ft. |
| Width (English) | 2.25 in. |
| Width (Metric) | 57.5 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.