Learn More
Brady™ GlobalMark™ Series Printer Ribbon - R10000 Resin, Black/Blue/Orange/Red
Shop All Brady Corporation ProductsDescription
- 8 in. panels of four different colors enable users to print four colors onto a label without having to swap ribbons
- Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
- Ribbons ship self-contained in cartridges that drop straight into the GlobalMark™ printer and click right into place
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black/Blue/Orange/Red |
| For Use With (Equipment) | BradyPrinter PR Plus Series Label Printer, BBP72 Label Printer, Brady X Plus II Series Label Machine, Brady MVP Plus Series, Tagus Thermal Transfer Printer |
| Length (English) | 200 ft. |
| Width (English) | 3.25 in. |
| Width (Metric) | 82.55 mm |
| Autoclavable | Not Autoclavable |
| Description | Printer Ribbon |
| Format | Cartridge, Ribbon |
| Quantity | 1 Roll |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.