Learn More
Description
- Outdoor grade tape for marking stainless steel pipes and surfaces
- Made of B-569 polyester
- Used for mounting to rigid panels
Specifications
Specifications
| Description | Suggested ribbon series: R10036 |
| Adhesive Type | Acrylic, Permanent |
| Color | Pink |
| Finish | Gloss |
| Format | Cartridge |
| Material | Polyester (B-569) |
| Product Type | Tape |
| For Use With (Equipment) | GlobalMark Label Maker |
| Thickness (English) | 0.003 in. |
| Length (English) | 100 ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.