Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific 12 x 75mm Culture Tubes

Catalog No. 22171606 Shop All Globe Scientific Products
Change view
Click to view available options
Color:
Clear
Natural
Material:
Polypropylene
Polystyrene
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Sterility
22-171-606 Clear Polystyrene Sterile
22-171-619 Natural Polypropylene Sterile
22-171-616 Clear Polystyrene Non-sterile
22-171-617 Natural Polypropylene Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-171-606 Supplier Globe Scientific Supplier No. 110428
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Plastic 5mL culture tubes.

  • Polystyrene and Polypropylene tubes with round bottoms without rim
  • Available in 5mL capacity

Specifications

Closure Type Dual-position Cap
Color Clear
Length (Metric) 75 mm
Material Polystyrene
Includes Dual position snap cap
Sterility Sterile
Capacity (Metric) 5 mL
Diameter (Metric) 12 mm
Product Type Culture Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.