Learn More
Description
Molded from premium-grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis and solvents
- Available in Polypropylene and Polystyrene
- Non-graduated tubes
- Used for laboratory applications
Polystyrene tubes
Withstand 1500rpm during centrifugation
Polypropylene tubes
Withstand 3000rpm during centrifugation
Autoclavable and freezable
Specifications
Specifications
| Capacity (Metric) | 5 mL |
| Length (Metric) | 75 mm |
| Material | Polystyrene |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Diameter (Metric) | 13 mm |
| Product Type | Test Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.