Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific 15mL Centrifuge Tubes

Catalog No. 22170194 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-170-194 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-170-194 Supplier Globe Scientific Supplier No. 6260F
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Conical-bottom tubes without caps.

  • Polystyrene (PS)
  • 16.6 × 120mm
  • Max. speed: 1500rpm
  • Graduated from 0.5 to 15mL in 0.5mL increments

Order Info

Packaged 250/pack, 2 packs/case (500 tubes)

Specifications

Capacity (Metric) 15 mL
Material Polystyrene
No. per Case 500
Packaging Bulk
Sterility Non-sterile
Shape Conical
Capacity (English) 0.507 oz.
Bottom Shape Conical
Graduated Yes
Graduations 0.5 to 15 mL
Product Type Centrifuge Tube
Max. RCF 3,000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.