Learn More
Globe Scientific Universal Self-Standing Transport Tube with Screw Cap
Shop All Globe Scientific ProductsDescription
Self-standing tubes with screw cap
- Conical bottom with skirt
- Non-graduated
- Nonsterile
- Tube dimensions: 25 x 90 mm
- Cap dimensions: 30 x 94 mm
- Height (with cap): 91.9 mm
- Inner Diameter: 22.8 mm
- Outer Diameter: 25 mm
Specifications
Specifications
| Closure Material | Polypropylene |
| Capacity (Metric) | 30 mL |
| Material | Polystyrene |
| Includes | Spoon, skirt |
| No. per Case | 500 |
| Sterility | Non-sterile |
| Shape | Conical |
| Capacity (English) | 1.01 oz. |
| Bottom Shape | Conical |
| Closure Type | Screw Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.