Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Flanged Plug Tube Caps

Catalog No. 22170150
Change view
Click to view available options
Color:
Blue
Clear
Green
Natural
Red
Yellow
Size (Metric):
12 mm
13 mm
16 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size (Metric)
22-170-150 Green 12 mm
22-170-145 Blue 12 mm
22-170-146 Clear 12 mm
22-170-147 Natural 12 mm
22-170-148 Clear 16 mm
22-170-159 Red 12 mm
22-170-164 Yellow 12 mm
22-170-252 Clear 13 mm
22-170-300 Yellow 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 22-170-150 Supplier Globe Scientific Supplier No. 118127G
Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Provide leak-resistance in test tubes, centrifuge tubes and round cuvettes

Order Info

1000/pk

Specifications

Product Type Flange Plug Cap
Material Polyethylene
Color Green
Size (English) 0.47 in.
Size (Metric) 12 mm
For Use With (Equipment) 12 mm Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.