Learn More
Description
- Made from LDPE
- Graduated up to 3mL
- 6.3 in. (160mm) long
- Chemically resistant to dilute and concentrated acids, alcohols, bases and esters
- Non-sterile and non-autoclavable
Specifications
Specifications
| Bulb Draw (Metric) | 3.2 mL |
| Diameter (Metric) Outer | 0.79 cm |
| Material | LDPE |
| Sterility | Non-sterile |
| Drops/mL | 20 |
| Graduated | Yes |
| Graduations | 3 mL |
| Quantity | 5000/Cs. |
| Volume (Metric) | 7 mL |
| Length (Metric) | 16 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.