Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Polyethylene 16mm Plug Stoppers

Catalog No. 22171644
Change view
Click to view available options
Color:
Blue
Red
White
Yellow
Size:
16 mm
16 mm (High grip)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
22-171-644 White 16 mm
22-171-645 Blue 16 mm
22-171-646 Red 16 mm
22-171-647 Yellow 16 mm
22-010-1222 White 16 mm (High grip)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-171-644 Supplier Globe Scientific Supplier No. 116142
Add to Cart
Add to Cart

Provide a leak-resistant seal

  • Made of polyethylene
  • Assorted colors available

Specifications

Product Type Plug Stopper Cap
Material Polyethylene
Color White
No. per Pack 1000
Size 16 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.