Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Plug Stopper for 17mm tubes

Catalog No. 21200263 Shop All Globe Scientific Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-200-263 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-200-263 Supplier Globe Scientific Supplier No. 116160

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Provide a leak-resistant seal

  • Made of polyethylene

Specifications

Product Type Plug Stopper Cap
Material Polyethylene
Color White
Size (English) 0.67 in.
Size (Metric) 17 mm
For Use With (Equipment) 17 mm Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.