Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Plug Tube Caps

Catalog No. 22170160
Change view
Click to view available options
Color:
Red
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-170-160 Red
22-170-163 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-170-160 Supplier Globe Scientific Supplier No. 118139R
Add to Cart
Add to Cart
For use with 2 x 75mm tubes.

Specifications

Product Type Plug Stopper Cap
Material Polypropylene
Color Red
Size (English) 0.47 in.
Size (Metric) 12 mm
For Use With (Equipment) 12 x 75 mm Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.