Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Reaction Tube for Sysmex™ CA™ Series Analyzers

Catalog No. 1437747 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
0.8 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-377-47 0.8 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-377-47 Supplier Globe Scientific Supplier No. 5530
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifically designed for Sysmex™ CA™ analyzers

  • Polystyrene plastic

Use for several analyzers: Sysmex CA50, CA500, CA1000, CA1500 and CA5000

Specifications

Capacity (Metric) 0.8 mL
Length (Metric) 30 mm
Material Polystyrene
Diameter (Metric) 10 mm
Product Type Reaction Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.