Learn More
Specifications
Specifications
| Capacity (Metric) | 1 mL |
| Product Type | Sample Cap |
| Capacity (English) | 0.03 oz. |
| Material | Polystyrene |
| For Use With (Equipment) | Automated instrumentation including 550 Express, express plus analyzers |
| Capacity | 1 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.