Learn More
Description
- Made from low density Polyethylene
- Available in 1.3mL capacity
- 2 in. (51mm) long
Specifications
Specifications
| Bulb Draw (Metric) | 1 mL |
| Diameter (Metric) Outer | 0.115 cm |
| Material | LDPE |
| Sterility | Non-sterile |
| Drops/mL | 45 |
| Quantity | 500/Cs. |
| Tip Style | Fine |
| Volume (Metric) | 1.3 mL |
| Length (Metric) | 5.1 cm |
| Type | Transfer Pipet |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.