Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Snap-N-Rack Tube Racks: 40-Place

Catalog No. 22171693
Change view
Click to view available options
Color:
Blue
Red
White
Yellow
Holds:
Tubes (20, 21, and 25 mm)
Tubes (25 mm)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds
22-171-693 Yellow Tubes (20, 21, and 25 mm)
22-171-691 White Tubes (20, 21, and 25 mm)
22-171-692 Blue Tubes (20, 21, and 25 mm)
22-171-694 Red Tubes (20, 21, and 25 mm)
21-200-279 Yellow Tubes (25 mm)
21-200-277 White Tubes (25 mm)
21-200-278 Blue Tubes (25 mm)
21-200-280 Red Tubes (25 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22-171-693 Supplier Globe Scientific Supplier No. 456606
Add to Cart
Add to Cart

Shipped flat to reduce shelf space and easily snaps together for use

For use with 20/21mm and 25mm tubes

  • Made of Polypropylene
  • Freezable, without deforming or going brittle
  • Non-floating in water baths
  • Alphanumerical markings are molded into racks for easy test tube identification
  • Assorted colors available for sample coding
  • Autoclavable at 121°C for 20 minutes

Specifications

Color Yellow
Holds Tubes (20, 21, and 25 mm)
Material Polypropylene
Positions 40
Dimensions (L x W x H) 9.68 x 4.13 x 2.83 in. (24.6 x 10.5 x 7.2cm)
Length (Metric) 24.6 cm
Length (English) 9.68 in.
Width (English) 4.13 in.
Height (English) 2.83 in.
Diameter (Metric) Opening 25 mm
Product Type Tube Rack
Height (Metric) 7.2 cm
Width (Metric) 10.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.