Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Snap-N-Rack Tube Racks: 60-Place

Catalog No. 22171688
Change view
Click to view available options
Color:
Blue
Red
White
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-171-688 Blue
22-171-687 White
22-171-690 Red
22-171-689 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-171-688 Supplier Globe Scientific Supplier No. 456504
Add to Cart
Add to Cart

Shipped flat to reduce shelf space and easily snaps together for use

For use with 16/17mm tubes

  • Made of Polypropylene
  • Freezable, without deforming or going brittle
  • Non-floating in water baths
  • Alphanumerical markings are molded into racks for easy test tube identification
  • Assorted colors available for sample coding
  • Autoclavable at 121°C for 20 minutes

Specifications

Color Blue
Holds Tubes (16 to 17 mm)
Material Polypropylene
Positions 60
Dimensions (L x W x H) 9.68 x 4.13 x 2.83 in. (24.6 x 10.5 x 7.2cm)
Length (Metric) 24.6 cm
Length (English) 9.68 in.
Width (English) 4.13 in.
Height (English) 2.83 in.
Diameter (Metric) Opening 17 mm
Product Type Tube Rack
Height (Metric) 7.2 cm
Width (Metric) 10.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.