Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Stainless Steel Z-Shaped Racks

Catalog No. 21200286
Change view
Click to view available options
Positions:
25
50
Holds:
Tubes (12 to 13 mm)
Tubes (16 to 17 mm)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds
21-200-286 25 Tubes (12 to 13 mm)
21-200-289 50 Tubes (16 to 17 mm)
21-200-287 50 Tubes (12 to 13 mm)
21-200-288 25 Tubes (16 to 17 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 21-200-286 Supplier Globe Scientific Supplier No. 457100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Rust proof racks for repeated use

  • With wide base to provide stability and prevent tipping
  • Stackable inside one another
  • Available as 25-place (5 x 5 format) and 50-Place (5 x 10 format)

Specifications

Holds Tubes (12 to 13 mm)
Material Stainless Steel
Positions 25
Product Type Tube Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.