Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Test Tubes

Catalog No. 21200267 Shop All Globe Scientific Products
Change view
Click to view available options
Length (Metric):
55 mm
70 mm
75 mm
100 mm
Diameter (Metric):
11 mm
12 mm
13 mm
16 mm
Material:
Polypropylene
Polystyrene
Rimmed:
No
Yes
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Material Rimmed
21-200-267 75 mm 16 mm Polypropylene No
22-170-153 100 mm 13 mm Polypropylene No
22-170-157 100 mm 13 mm Polystyrene No
22-170-259 75 mm 12 mm Polystyrene No
21-200-265 75 mm 16 mm Polystyrene No
21-200-266 75 mm 16 mm Polystyrene Yes
21-200-268 75 mm 16 mm Polypropylene Yes
21-200-269 55 mm 12 mm Polystyrene No
21-200-270 70 mm 11 mm Polystyrene No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 21-200-267 Supplier Globe Scientific Supplier No. 119040A
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Multi-use test tubes to fit most laboratory applications

  • Non-sterile
  • Molded either from premium-grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis, and solvents
  • Polystyrene tubes can withstand 3000rcf
  • Polypropylene tubes can withstand 5000rcf and are autoclavable and freezable

Specifications

Capacity (Metric) 8 mL
Length (Metric) 75 mm
Material Polypropylene
Packaging 1000/Cs.
Rimmed No
Autoclavable Autoclavable
Diameter (Metric) 16 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.