Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Glossy Polypropylene Labels for M6/M7 Printers

Catalog No. 17011889 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.25 x 0.75 in.
0.788 x 1.18 in.
Height (Metric):
6.35 mm
20.02 mm
Shape:
P-flag
Rectangle
T-flag
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (Metric) Shape
17-011-889 0.788 x 1.18 in. 20.02 mm P-flag
17-011-540 0.25 x 0.75 in. 6.35 mm Rectangle
17-011-890 0.788 x 1.18 in. 20.02 mm T-flag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-011-889 Supplier Brady™ Supplier No. M618425FP
Add to Cart
Add to Cart
This item is not returnable. View return policy

The white polypropylene material of these labels is designed for general purpose labeling, asset identification, rating plate, and warning/instructional labeling.

  • Glossy polypropylene with a permanent acrylic adhesive
  • UL Recognized Component when printed with the Brady Series R6000 ribbon
  • Service temperature range of -40°F to 194°F
  • Made of B-8425 polypropylene material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polypropylene
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling, General Identification
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 250 Labels
Shape P-flag
Temperature Range (English) -94°F to +194°F
Temperature Range (Metric) -70°C to +90°C
Thickness (English) 0.0031 in.
Thickness (Metric) 0.079 mm
Dimensions (L x W) 0.788 x 1.18 in.
Length (English) 0.788 in.
Width (English) 1.18 in.
Width (Metric) 29.97 mm
Height (Metric) 20.02 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.