Learn More
Description
- Designed to help store and organize multiple boxes of disposable gloves
Specifications
Specifications
| Product Type | Glove Box Holder |
| Color | Red |
| Depth (English) | 4.4 in. |
| Depth (Metric) | 11.1 cm |
| Width (English) | 11.5 in. |
| Width (Metric) | 29.2 cm |
| Height (English) | 10.1 in. |
| Height (Metric) | 25.7 cm |
| Holds | Disposable Glove Boxes |
| Material | Acrylic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.