Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Glove Box Holder ST
SDP

Catalog No. 22000139
Change view
Click to view available options
Capacity:
1 Box
2 Boxes
3 Boxes
4 Boxes
Mounting:
Keyhole Slots
Magnetic Mount
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Mounting
22-000-139 3 Boxes Magnetic Mount
22-000-130 1 Box Keyhole Slots
22-000-131 1 Box Magnetic Mount
22-000-134 2 Boxes Keyhole Slots
22-000-135 2 Boxes Magnetic Mount
22-000-138 3 Boxes Keyhole Slots
22-000-142 4 Boxes Keyhole Slots
22-000-143 4 Boxes Magnetic Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 22-000-139 Supplier Poltex Supplier No. 3GBSTM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Holders are constructed of break-resistant PETG and can be mounted horizontally or vertically. Each glove box has its own individual compartment for easy replacement of empty boxes.

  • Constructed of clear, break-resistant PETG
  • Each box has its own individual compartment for easy replacement of empty boxes
  • Holder can be positioned vertically or horizontally
  • Glove boxes are shown for demonstration purposes only
  • Available in magnet mount (powerful magnets included) or wall mount (screws/anchors included)

Specifications

Product Type Glove Box Holder
Color Clear
Dimensions (L x W x H) 9 x 3.95 x 16.5 in.
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 3.95 in.
Width (Metric) 10 cm
Height (English) 16.5 in.
Height (Metric) 41.9 cm
Holds Disposable Glove Boxes
Material PETG
Mounting Magnetic Mount
No. of Compartments 3
Capacity 3 Boxes
Includes Powerful Magnets
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.