Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PureAire Monitoring Systems Glovebox Oxygen Deficiency Monitor
SDP

Catalog No. 18222006
Change view
Click to view available options
Detection Limits:
0 to 25%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Detection Limits
18-222-006 0 to 25%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-006 Supplier PureAire Monitoring Systems Supplier No. 99021

missing translation for 'validMainframeMsg'

PureAire Monitoring Systems Glovebox Oxygen Deficiency Monitor designed for small enclosures using nitrogen or cryogenics

  • Long-life zirconum sensor can last 10+ years
  • Two-Alarm setpoints for 19.5% and 18.0%
  • Built-in audible alarm 90 db
  • Digital display, and 4-20mA analog output
  • Glovebox mount
  • Levels are displayed clearly on the screen for easy access and visibility.

Specifications

Detection Limits 0 to 25%
Certifications/Compliance CE marked, UL/CUL Approved
Depth (English) 9 in.
Depth (Metric) 228 mm
Electrical Requirements 250 mA
Height (English) 5 in.
Height (Metric) 127 mm
Outputs 4-20 mA Analog
Voltage 24 V
Weight (English) 1.6 lb.
Weight (Metric) 0.8 kg
Width (English) 7 in.
Width (Metric) 177.8 mm
Temperature (English) Operating -40°F to +131°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.