Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gloveworks HD Extended Cuff Nitrile Gloves
GREENER_CHOICE

Catalog No. 17005080
Click to view available options
Size:
Medium
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Powder free, blue nitrile exam gloves feature an extended cuff for additional forearm protection. Recommended for healthcare and laboratory applications.

  • Premium exam gloves constructed from heavy-duty 8 mil nitrile with a fully textured grip
  • An extended cuff length provides additional forearm protection
  • Gloves offer dexterity and tactile sensitivity for tasks involving delicate instruments such as non-sterile medical procedures, lab work, and more
  • Strong protection against bodily fluids, environmental contaminants, and blood-borne pathogens
  • Deep blue color looks professional while helping to conceal dirt and grime
  • In addition to medical and lab needs, these gloves are a great fit for automotive repair, food service, manufacturing, and janitorial applications
  • Latex-free for those allergic to natural rubber
  • Powder free to prevent messy residue

Specifications

Applications Healthcare, Industrial
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 8 mil
Finger Thickness (Metric) 0.20 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 7 mil
Palm Thickness (Metric) 0.18 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Large
Sterility Non-sterile
Thickness (English) 7 mil
Thickness (Metric) 0.18 mm
FDA 510 (k) Yes
Series GPNHD
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.