Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gloveworks Industrial Grade Vinyl Gloves
GREENER_CHOICE

Catalog No. 19227037
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-227-037 Medium
19-227-036 Small
19-227-038 Large
19-227-039 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-227-037 Supplier Gloveworks Supplier No. IVPF44100
Add to Cart
Add to Cart

Powder free, clear vinyl industrial gloves are 3 mil thick to provide tactile sensitivity and dependable resistance to cleaning solutions. For applications requiring frequent glove changes.

  • Constructed from 3-mil clear polyvinyl chloride (PVC)
  • Vinyl is less elastic than nitrile and latex for a looser fit and a smooth, comfortable feel
  • A low-cost solution for applications that require frequent glove changes
  • Ideal for food service, where the gloves can help prevent cross contamination
  • Useful for janitorial, beauty & salon, plumbing, auto detailing, and countless other light-industrial tasks
  • Latex-free for those allergic to natural rubber
  • Powder free to prevent messy residue

Specifications

Applications Industrial
AQL 4
Color Clear
Disposable Single-use
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Hand Ambidextrous
Latex Free Yes
Material Vinyl
Palm Thickness (English) 3 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Size Medium
Series IVPF
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.