Learn More
Gloveworks Black Nitrile Exam Grade Gloves

Description
- Constructed from 6 mil premium nitrile
- Tested to resist permeation against fentanyl for up to 240 min. based on ASTM D6978 standard
- Manufactured to protect from chemicals, environmental contaminants, and bloodborne pathogens
- Resistant to punctures, rips, and tears better than comparable latex or vinyl gloves
- Additional dexterity, sensitivity, and comfort for daily tasks including non-sterile medical procedures, lab work, and more
- Black color conceals dirt and grime
- An ideal fit for medical, dental, laboratory, biotech, and veterinary needs, as well as public safety, security, and tattoo parlor uses
- Strong and durable enough for automotive and other industrial tasks
- Latex-free for those allergic to natural rubber
- Powder free to prevent messy residue
Specifications
Specifications
| Certifications/Compliance | ASTM D6978-05 |
| Applications | Healthcare, Industrial |
| Color | Black |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 7 mil |
| Finger Thickness (Metric) | 0.18 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 6 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.