Learn More
Description
- Micro-prism reflectors for maximum visibility from greater distance, wider angle and lower light source
- Designed for permanent Indoor/Outdoor applications
- Made of high intensity prismatic reflective sheeting photoluminescent material with pressure sensitive adhesive
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent |
| Color | Black, Silver, Green |
| Material | Vinyl (B-309) |
| Product Type | Ultra Reflective Number Label |
| Display Text | Legend: 2 |
| For Use With (Application) | Labeling in Low Light Conditions (Indoor/Outdoor) |
| Size (English) | 2.5 x 3.5 in. (W x H) |
| Size (Metric) | 6.3 x 8.89cm |
| Height (English) Character | 3 in. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.