Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Glow-In-The-Dark/Ultra Reflective Number: 7

Catalog No. 19108375 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
1.5 x 2.3 in. (W x H)
2.5 x 3.5 in. (W x H)
3 x 6 in. (W x H)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-108-375 1.5 x 2.3 in. (W x H)
19-108-414 2.5 x 3.5 in. (W x H)
19-108-453 3 x 6 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-108-375 Supplier Brady™ Supplier No. 30007
Add to Cart
Add to Cart

Identify equipment, bins and areas of warehouse required by facility safety and maintenance. Brady™ Glow-In-The-Dark/Ultra Reflective Number signs reflect light and glow brightly, combining a high level of reflectivity with advanced glow-in-the-dark technology.

  • Micro-prism reflectors for maximum visibility from greater distance, wider angle and lower light source
  • Designed for permanent Indoor/Outdoor applications
  • Made of high intensity prismatic reflective sheeting photoluminescent material with pressure sensitive adhesive

Specifications

Adhesive Type Acrylic, Permanent
Color Black, Silver, Green
Material Vinyl (B-309)
Product Type Ultra Reflective Number Label
Display Text Legend: 7
For Use With (Application) Labeling in Low Light Conditions (Indoor/Outdoor)
Size (English) 1.5 x 2.3 in. (W x H)
Size (Metric) 7.6 x 15.24cm
Height (English) Character 2 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.