Learn More
Ergodyne™ GloWear™ 8287 Thermal High Visibility Jacket with Type R Class 2 Removable Sleeves
Shop All Ergodyne ProductsDescription
- Wear on its own as a warm, high-visibility jacket
- Remove the zip-off sleeves on warmer days to wear it as a hi-vis vest
- For cold-weather work, this safety reflective jacket can be zipped into the 8386 Outer Shell Hi-Vis Safety Jacket to create a parka
- 300D oxford polyester outer shell and PU coating resists wind and water to keep you dry while still being breathable for comfort
- 100 g 3M™ Thinsulate™ Insulation in the body and 80 g 3M™ Thinsulate™ Insulation in the sleeves keeps you warm without the extra bulk
- 2 in. ANSI-compliant 3M™ Scotchlite™ reflective material for night-time conspicuity
- Two external front pockets for stashing gear, 2 mic tabs and a clear ID badge holder
- YKK #5 zippers for snag-free use
- Machine washable
Specifications
Specifications
| Size | 5X-Large |
| Material | Oxford Polyester (300D) |
| Color | Lime |
| Coating | Polyurethane |
| No. of Pockets | 2 |
| Product Type | Hi-vis Thermal Jacket |
| For Use With (Application) | Flagging Crew, Road Construction, Utility Crew |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.