Learn More
Ergodyne™ GloWear™ 8379 Type R Class 3 Fleece-Lined High Visibility Bomber Jacket
Shop All Ergodyne ProductsDescription
- Wind and water resistant
- Zip-out 220 g microfleece liner can be worn on its own or zipped into the shell for warmth without the extra bulk
- 2 in. ANSI-compliant reflective material for night-time conspicuity
- Cell phone chest pocket, dual slot pen pocket on arm, dual slash pockets and dual mic tabs for clipping radios
- Black panels on the sleeves and front of jacket to hide dirt and wear
- Inset hood with drawstring and stoppers
- Machine washable
Specifications
Specifications
| Size | Medium |
| Material | Oxford Polyester (300D) |
| Color | Lime |
| Coating | Polyurethane |
| Liner Material | 220 g microfleece |
| For Use With (Application) | Flagging Crew, Road Construction, Utility Crew, Survey Crew, Construction |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.