Learn More
Ergodyne™ GloWear™ 8381 3-in-1, Type R, Class 3, Thermal High Visibility Bomber Jacket
Shop All Ergodyne ProductsDescription
- 300D performance ripstop polyester outer shell with PU coating resists water and wind while still being breathable for comfort
- 280 g fleece body and thermal insulated, quilted sleeves for warmth without the extra bulk
- Zip-out fleece liner can be worn on its own, or zip-off the sleeves to create a fleece vest
- 2 in. ANSI-compliant reflective material for night-time conspicuity
- Black panels on sleeves hide dirt and wear
- Inset hood with drawstring and stoppers can be removed
- Large hidden external zipper pocket for secure storage
- External zipper chest pocket, dual slot pen pocket on arm, and dual mic tabs for clipping radios
- Storm flap snap front covers front zipper
- Machine washable
Specifications
Specifications
| Size | Small |
| Material | Ripstop Polyester (300D) |
| Color | Lime |
| Coating | Polyurethane |
| Liner Material | 280 g thermal-insulated fleece body |
| For Use With (Application) | Flagging Crew, Road Construction, Utility Crew, Survey Crew, Construction |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.