Learn More
Ergodyne™ GloWear™ 8384 Type R Class 3 Thermal Quilted High Visibility Jacket
Shop All Ergodyne ProductsDescription
- 300D oxford outer shell with PU coating resists wind and water to keep you dry
- Body and sleeves are lined with 160 g thermal quilted insulation for warmth without the extra bulk
- 2 in. ANSI-compliant reflective material for night-time conspicuity
- Internal waist cord cinches tight to keep out the cold
- Cell phone chest pocket, dual-slot pen pocket on arm, and dual-mic tabs for clipping radios
- Black panels on the sleeves and front of the jacket to hide dirt and wear
- Inset hood with drawstring and stoppers
- Machine washable
Specifications
Specifications
| Size | 3X-Large |
| Material | Oxford Polyester (300D) |
| Color | Lime |
| Coating | Polyurethane |
| Liner Material | 160 g thermal quilted insulation |
| For Use With (Application) | Flagging Crew, Road Construction, Utility Crew, Survey Crew, Construction |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.