Learn More
Ergodyne™ GloWear™ 8388 4-in-1, Type R, Class 3/2, Thermal High Visibility Jacket Kit
Shop All Ergodyne ProductsDescription
- Weatherproof 300D oxford polyester outer shell
- Breathable PU coating
- Inner jacket with 100 g 3M™ Thinsulate™ lining
- Inner jacket zips out and sleeves zip off to create Class 2 thermal vest
- 2 in. ANSI-compliant 3M™ Scotchlite™ Reflective
- Black panels hide dirt and wear
- Inset hood with drawstring and stoppers
- Two external front pockets with snap flaps
- External zipper chest pocket
- Cellphone chest pocket
- Clear ID badge holder
- Dual mic tabs for clipping radios
- YKK #5 zippers
Specifications
Specifications
| Size | Large |
| Material | Oxford Polyester (300D) |
| Color | Orange |
| For Use With (Application) | Flagging Crew, Road Construction, Utility Crew, Survey Crew, Construction |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.