Learn More
Description
- ANSI-compliant polyester mesh (3.3 oz.)
- 2 in. ANSI-compliant reflective
- Drawstring waist
- Wide leg openings with hook and loop closures
- One right leg cargo pocket
- Black accents on bottom of leg high wear areas
Specifications
Specifications
| Size | 2X-Large, 3X-Large |
| Product Type | Hi-vis Mesh Pants |
| Material | Polyester |
| Color | Yellow |
| No. of Pockets | 1 |
| For Use With (Application) | Road Construction, Utility Crew |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.