Learn More
Description
- ANSI-compliant polyester mesh (3.3 oz.)
- 2 in. ANSI-compliant reflective
- Reflective set on 4.5 in contrasting background
- Drawstring waist
- Wide leg openings with hook and loop closures
- One right leg cargo pocket
Specifications
Specifications
| Size | Large, X-Large |
| Color | Orange |
| Closure Type | Hook and Loop |
| Waist Style | Drawstring |
| For Use With (Application) | Flagging Crew, Road Construction, Utility Crew, Survey Crew, Construction |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.