Learn More
Description
- Weatherproof 100% polyester outer shell
- Breathable PU coating
- 80 g 3M™ Thinsulate™ lining
- 2 in. ANSI-compliant 3M™ Scotchlite™ Reflective
- Elastic waistband with drawstring
- Zippered leg openings for easy on/off
- One right leg cargo pocket
Specifications
Specifications
| Size | 5X-Large |
| Material | Polyester |
| Color | Orange |
| For Use With (Application) | Flagging Crew, Road Construction, Utility Crew, Survey Crew, Construction |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.