Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ GloWear™ Hi-Vis Class II Vests

Catalog No. 191302261 Shop All Ergodyne Products
Change view
Click to view available options
Color:
Lime
Orange
Size:
2X-Large to 3X-Large
4X-Large to 5X-Large
Large to X-Large
Medium to Large
One Size
Small to Medium
X-Large
Includes:
Economy mesh; Hook and Loop
Inside pocket; Hook/loop closure
Inside pocket; Two-tone mesh; Zipper closure
Inside pocket; Zipper closure
One inside pocket; Standard solid; Hook/Loop closure
One inside pocket; Standard solid; Zipper
Two 1-in. vertical tape strips; Hook/loop closure
Two-Tone; Hook, loop closure; Polyester mesh
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Includes
19-130-2261 Orange Large to X-Large Economy mesh; Hook and Loop
19-130-2289 Lime X-Large One inside pocket; Standard solid; Zipper
19-130-2301 Orange Large to X-Large Inside pocket; Two-tone mesh; Zipper closure
19-130-2265 Lime Large to X-Large Inside pocket; Hook/loop closure
19-130-2267 Lime 4X-Large to 5X-Large One inside pocket; Standard solid; Hook/Loop closure
19-130-2355 Lime One Size Two 1-in. vertical tape strips; Hook/loop closure
19-130-2264 Lime Small to Medium Inside pocket; Hook/loop closure
19-130-2272 Lime Small to Medium Inside pocket; Zipper closure
19-130-2303 Orange 4X-Large to 5X-Large Inside pocket; Two-tone mesh; Zipper closure
19-130-2275 Lime 4X-Large to 5X-Large Inside pocket; Zipper closure
19-130-2263 Orange 4X-Large to 5X-Large Inside pocket; Hook/loop closure
19-130-2262 Orange 2X-Large to 3X-Large Inside pocket; Hook/loop closure
19-130-2273 Lime Large to X-Large Inside pocket; Zipper closure
19-130-2306 Lime 2X-Large to 3X-Large Inside pocket; Two-tone mesh; Zipper closure
19-130-2354 Orange One Size Two 1-in. vertical tape strips; Hook/loop closure
19-130-2274 Lime 2X-Large to 3X-Large Inside pocket; Zipper closure
19-130-2266 Lime 2X-Large to 3X-Large Inside pocket; Hook/loop closure
19-130-2260 Orange Small to Medium Inside pocket; Hook/loop closure
19-147-505 Lime Medium to Large Two-Tone; Hook, loop closure; Polyester mesh
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Catalog No. 19-130-2261 Supplier Ergodyne™ Supplier No. 21015
Add to Cart
Add to Cart
This item is not returnable. View return policy

High visibility, glowing vests keep workers safe on the job

Economy Vests 8210HL

  • Made of ANSI™-compliant mesh (3.3 oz.)
  • 2 in. (5.1cm) Level 2 ANSI-compliant tape
  • One inside pocket
  • Available with hook and loop closure
Standard Vests 8220Z, 8225Z, 8225HL
  • Available in either ANSI-compliant mesh (3.3 oz.) or solid polyester (3.6 oz.)
  • Mesh vest has zipper closure; solid vest available with zipper or hook-and-loop closure
  • 2 in. Level 2 ANSI-compliant tape
  • One inside pocket
  • Two outside pockets
Expandable Vest 8240HL
  • Made of ANSI-compliant polyester mesh (3.3 oz.)
  • Hook and loop closure
  • Level 2 ANSI-compliant tape (3M™ Scotchlite™)
  • Tape set on 4.5 in. (11.4cm) contrasting color background
  • Radio tabs/holders
  • One multi-division inside pocket
Two-Tone Vest 8230Z
  • Made of ANSI-compliant polyester (3.3 oz.)
  • 2 in. Level 2 ANSI-compliant tape (3M™ Scotchlite™)
  • One inside pocket
  • Zipper closure
  • Tape set on 4.5 in. (11.4cm) contrasting color background
Standard Non-Certified Vest 8020HL
  • Made of polyester mesh (2.6 oz.)
  • Hook and loop closure
  • 1 in. (2.54cm) reflective tape

Compliance

All but the Standard Non-Certified Vest meet ANSI/ISEA 107 standards.

Specifications

Closure Type Hook and Loop
Certifications/Compliance ANSI ISEA 107 Level 2
Color Orange
Size Large to X-Large
Material Polyester
Includes Economy mesh; Hook and Loop
Size (English) Chest 44 to 52 in.
No. of Pockets 1
Size (Metric) Chest 112 to 132 cm
Weight (Metric) 317.51 g
Tape Type 2 in. Reflective stripes
Weight (English) 0.7 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.