Learn More
Description
Economy Vests 8210HL
- Made of ANSI™-compliant mesh (3.3 oz.)
- 2 in. (5.1cm) Level 2 ANSI-compliant tape
- One inside pocket
- Available with hook and loop closure
- Available in either ANSI-compliant mesh (3.3 oz.) or solid polyester (3.6 oz.)
- Mesh vest has zipper closure; solid vest available with zipper or hook-and-loop closure
- 2 in. Level 2 ANSI-compliant tape
- One inside pocket
- Two outside pockets
- Made of ANSI-compliant polyester mesh (3.3 oz.)
- Hook and loop closure
- Level 2 ANSI-compliant tape (3M™ Scotchlite™)
- Tape set on 4.5 in. (11.4cm) contrasting color background
- Radio tabs/holders
- One multi-division inside pocket
- Made of ANSI-compliant polyester (3.3 oz.)
- 2 in. Level 2 ANSI-compliant tape (3M™ Scotchlite™)
- One inside pocket
- Zipper closure
- Tape set on 4.5 in. (11.4cm) contrasting color background
- Made of polyester mesh (2.6 oz.)
- Hook and loop closure
- 1 in. (2.54cm) reflective tape
Compliance
All but the Standard Non-Certified Vest meet ANSI/ISEA 107 standards.
Specifications
Specifications
| Closure Type | Hook and Loop |
| Certifications/Compliance | ANSI ISEA 107 Level 2 |
| Color | Lime |
| Size | 2X-Large to 3X-Large |
| Material | Polyester |
| Includes | Inside pocket; Hook/loop closure |
| Size (English) Chest | 52 to 58 in. |
| No. of Pockets | 1 |
| Size (Metric) Chest | 132 to 147 cm |
| Weight (Metric) | 362.87 g |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.