Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ GloWear™ Two-Tone Hi-Vis Class 3 Surveyor Vest

Catalog No. 19820800 Shop All Ergodyne Products
Change view
Click to view available options
Color:
Lime
Orange
Size:
2X-Large to 3X-Large
4X-Large to 5X-Large
Large to X-Large
Small to Medium
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-820-800 Lime Large to X-Large
19-820-790 Orange Small to Medium
19-820-791 Orange Large to X-Large
19-820-797 Orange 2X-Large to 3X-Large
19-820-798 Orange 4X-Large to 5X-Large
19-820-799 Lime Small to Medium
19-820-818 Lime 2X-Large to 3X-Large
19-820-820 Lime 4X-Large to 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-820-800 Supplier Ergodyne™ Supplier No. 24165
Add to Cart
Add to Cart
This item is not returnable. View return policy

Surveyor Vest is loaded with six pockets and built with durable, yet breathable ANSI/ISEA compliant polyester mesh for maximum visibility in both daylight and nighttime conditions

  • High visibility vest
  • Six strategically placed pockets
    • Two large exterior flap top pockets are on the lower-front and are designed to carry tools like gloves, tablets, notebooks.
    • Two additional exterior pockets on the chest - one dual layer upper left flap top cellphone and clear ID badge holder, and one dual layer upper right pocket with four pen compartments and open top pocket
    • Two interior pockets in the lower front with hook and loop closures for field books, tape, pencils, cell phones, etc.
  • Zipper closure and 2 in. ANSI-compliant reflective tape with a 3.5 in. contrasting background.
  • Includes dual mic tabs which can also be used to hold safety glasses/sunglasses
  • Reflective trim outlines the whole vest for enhanced visibility
  • Polyester fabric is durable, providing resistance to tough working conditions while supporting extra weight in cargo pockets, even when worn every day
  • Ideal for flaggers, airport baggage, handlers and ground crew, road construction workers, forestry workers, high-volume parking attendants, toll-gate personnel, utility workers, shipyards, municipalities and anywhere high visibility clothing and apparel is necessary.

Specifications

Color Lime
Size Large to X-Large
Material Polyester
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.