Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell FoodMates™ Disposable Polyethylene Gloves

Catalog No. 19042600 Shop All Ansell Products
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-042-600 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-042-600 Supplier Ansell Supplier No. 925328

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safety and comfort for food handling and general purpose applications

  • Disposable
  • Clear polyethylene
  • Ambidextrous
  • Embossed grip
  • Straight cuff
  • Length: 9 in. (22.86cm)
  • Thickness: 1mil

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Hand Ambidextrous
Material Polyethylene
Size Large
Thickness (English) 1 mil
Length (English) 9 in.
Length (Metric) 22.86 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.