Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Motic™ GM-171 Stereo Microscopes
The GM-171 is a sophisticated stereo microscope setup for the inspection of gems and minerals. All GM systems are based on the respective stereo microscope, implementing transmitted/incident illumination dedicated to the specifics of translucent precious stones.
Supplier: Motic™ 1100200600842
Description
- The Greenough zoom systems start with a 6.7:1 zoom with 23 mm Field of View
- Total magnification can be extended with alternative eyepieces up to 20X and auxiliary objectives up to 2X
- From plain stands without illumination to integrated Halogen/LED equipment for incident and transmitted light: diverse compact solutions for observation and documentation are available
- Incident illumination: Fluorescent 7 W with Gooseneck adjustable
- Transmitted illumination: Quartz Halogen 6 V/30 W with intensity control
- Microscope stand is tiltable from 0° (upright) to 45° to suit individual seating positions and rotatable by 360° to share visual insights
- Interpupillary distance can be set from 52 to 75 mm, while diopter adjustment on both eyepieces allows an ideal compensation of sight defects and easy use of reticles
Specifications
5X, 10X, 0.75X | |
8.2 kg | |
Binocular | |
Examination of Gems and Precious Stones | |
110 mm |
6.7:1 | |
391 x 236 x 505 mm | |
Fluorescent, Halogen | |
WF 10X/23 mm |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction