Learn More
Description
- Measures the components of the magnetic field along three orthogonal axes.
- If desired, measure the field along only two axes, or even one axis, choosing the direction that is best for the experiment.
- Can be used in a variety of experiments:
- Quantify the magnetic field strength of induced magnets.
- Determine the declination and inclination of the Earth’s magnetic field at your location using vector components.
- Investigate the relationship between magnetic field strength, coils per unit length, and current in the center of a solenoid.
- Robust rechargeable battery offers long battery life and provides always-ready operation when using the sensor wirelessly.
- Dimensions: 19 cm long, wand portion 12.2 cm long. Wand tapers from 0.8 cm square at handle to 0.7 cm square at tip.
- Designed to be placed inside a solenoid if needed.
Specifications
Specifications
| Calibration | Factory-calibrated |
| Grade | Middle School, High School, College |
| Interface | Bluetooth or USB |
| Warranty | 5 Year Limited |
| For Use With (Application) | Graphical Analysis 4 or LabQuest App |
| Range | ±5 mT and ±130 mT |
| Temperature Range (Metric) | -40°C to +85°C |
| Length (Metric) | 19 cm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

