Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ Acceleration Sensor
SDPSCI_ED

Catalog No. S39697 Shop All Vernier Software Products
Change view
Click to view available options
Range:
Low acceleration ±157 m/s2, high acceleration: ±1960 m/s2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S39697 Low acceleration ±157 m/s2, high acceleration: ±1960 m/s2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39697 Supplier Vernier™ Supplier No. GDXACC
Add to Cart
Add to Cart

Vernier™ Go Direct™ Acceleration Sensor collects acceleration, rotation, and altitude data in the classroom or in the field.

  • Range:
    • Low acceleration: ±157 m/s2 (±16 g)
    • High acceleration: ±1,960 m/s2 (±200 g)
    • Gyros: ±2,000 °/s
    • Altimeter: -1,800 m to 10,000 m (-5,900 ft to 33,000 ft)
    • Angle: ±180°
  • Measure helmet impacts in concussion-related investigations.
  • Slip it into your pocket and pirouette or ride a half-pipe.
  • Mount this accelerometer on your bicycle or affix it to your lab cart without any dragging cables.
  • Robust rechargeable battery offers long battery life and provides always-ready operation when using the sensor wirelessly.

Specifications

Grade High School and College
Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Range Low acceleration ±157 m/s2, high acceleration: ±1960 m/s2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.