Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ Constant Current System
SDPSCI_ED

Catalog No. s39701 Shop All Vernier Software Products
Change view
Click to view available options
Range:
0 to 0.6 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S39701 0 to 0.6 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39701 Supplier Vernier™ Supplier No. GDXCCS
Only null left
Add to Cart
Add to Cart

Vernier™ Go Direct™ Constant Current System is a DC power source with a built-in current probe designed for use in electrochemistry experiments.

  • Use the Go Direct Constant Current System to determine Avogadro's number and perform various electroplating and electrolysis experiments. This system combines a DC power source with a built-in current sensor to eliminate the need for a separate power supply, and it can deliver up to 0.6 A at 5 V DC. Voltage settings are automatically adjusted to complement the chosen current setting.
  • Connect directly to your mobile device

Specifications

Grade High School and College
Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Range 0 to 0.6 A
Electrical Requirements 5 VDC
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.