Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ Current Probe
SDPSCI_ED

Catalog No. S39707 Shop All Vernier Software Products
Change view
Click to view available options
Range:
±1 A and ±0.1 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S39707 ±1 A and ±0.1 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39707 Supplier Vernier™ Supplier No. GDXCUR
Add to Cart
Add to Cart

Vernier™ Go Direct™ Current Probe measures the electric currents in circuits.

  • Capture small currents like those produced by a magnet falling through a coil.
  • Use in combination with the Go Direct Voltage Probe to investigate Ohm's law or series and parallel circuits.
  • Explore RC and RLC circuits.
  • Maximum non-damaging current: 1.5 A and 0.5 A

Specifications

Grade High School and College
Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Range ±1 A and ±0.1 A
Resolution 0.031 mA ad 0.003 mA
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.