Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Go Direct™ Cyclic Voltammetry System
SDPSCI_ED

Catalog No. S1724322 Shop All Vernier Software Products
Change view
Click to view available options
Grade:
College
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S1724322 College
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S1724322 Supplier Vernier Supplier No. GDXCVS
Add to Cart
Add to Cart

Give your students hands-on experience with electrochemical reactions using this affordable potentiostat and disposable screen-printed electrodes. The Go Direct™ Cyclic Voltammetry System is simple to use, includes free experiments in a downloadable e-book, and is supported by the free Vernier Instrumental Analysis™ app.

With the Go Direct™ Cyclic Voltammetry System, developed in part with Pine Research, students can easily control and apply potential to a chemical system and measure the response as electrical current. Students can apply analytical techniques, such as cyclic voltammetry or bulk electrolysis, to determine the acetaminophen concentration in medication, to explore antioxidants in everyday beverages, to investigate Faraday’s law, and to understand cyclic voltammetry.

Easily incorporate electrochemistry into your curriculum using Vernier's e-book Electrochemistry Experiments with the Go Direct Cyclic Voltammetry System available for free with your purchase.

Data Collection Modes

  • Cyclic Voltammetry
  • Bulk Electrolysis
  • Open Circuit Potential

Potential Range

Operational range: –2000 to +2000 mV
Practical range*: –1200 to +1200 mV

*This range limit applies when using Vernier screen-printed electrodes in aqueous solutions. Results may vary when using other electrodes and solvents.

Current Ranges

  • High (± 1000 μA)
  • Medium (± 100 μA)
  • Low (± 10 μA)
  • Lowest (± 1 μA)

Includes

  • Cyclic Voltammetry System
  • Go Direct Cyclic Voltammetry System Screen-Printed Electrodes (25)
  • Scintillation vials (4)
  • Cyclic Voltammetry System stand
  • Micro USB Cable
  • Electrochemistry Experiments with the Go Direct Cyclic Voltammetry System, an electronic lab book with five investigations, available as a free download from your Vernier account

Specifications

Grade College
Interface Wireless: Bluetooth™ wireless technology; Wired: USB
For Use With (Application) Measuring cyclic voltametry
Measurement Range Operational range: –2000 to +2000 mV; Practical range: –1200 to +1200 mV
Dimensions (L x W) 9 x 6 cm (3.5 x 2.4 in.)
Length (English) 3.5 in.
Length (Metric) 9 cm
Width (English) 2.4 in.
Width (Metric) 6 cm
Electrical Requirements Internal rechargeable battery or USB connection
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.